HC Series -Eccentric Collar: 2 15/16 in. I.D., HC 215-47 Bearing No., 5.12 in. O.D.

  • Mfr # 155757

  • Zoro # G403534741


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2 15/16 in.
Bearing Outside Dia. (In.)
5.1181 in.
Weight
5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155757
Zoro #
G403534741
UPC #
615986043837
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2 15/16 in.
Bearing Outside Dia. (In.)
5.1181 in.

Details

Weight
5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.