
Hydraulic Crimp Hose Fitting - SAE 37 deg JICM - Rigid 1/2 ID, 3/4-16 Thread
Mfr # MJ10K-08-08
Zoro # G516319167
product price: $11.65
/eaKey Features
Includes
3/4-16M Rigid JIC
Hose Inside Dia. (In.)
1/2 in
Thread Size
3/4-16 male rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ10K-08-08
Zoro #
G516319167
UPC #
615986061657
Country of Origin
Unknown
Dimensions
Hose Inside Dia. (In.)
1/2 in
Thread Size
3/4-16 male rigid
Details
Includes
3/4-16M Rigid JIC
Item
Crimp Fittings
Description
Typical Application: General Purpose low, medium and high pressure hydraulics. Compatible hose: 100R1/1SN and 100R2/2SN sizes 1/4 in through 1 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.