Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Flow Meter 30 Gpm, 3/4' ' NPTf Port, 3500 PSI, 7 5/32 Length

  • Mfr # 221595

  • Zoro # G2654046


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Pressure (PSI)
3500
Weight
2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221595
Zoro #
G2654046
UPC #
615986039151
Country of Origin
United States

Details

Pressure (PSI)
3500
Weight
2 lbs

Description

Feature aluminum case and stainless steel internal parts. Compatible with petroleum-based fluids.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.