Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internally-Mounted Tank Strainers: 5.4 in Overall Length, 10 GPM, 1 NPT Port

  • Mfr # 221204

  • Zoro # G2514877


product price: $38.89
/ea

Key Features

Weight
1.55 lbs.
Nominal Flow (GPM)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221204
Zoro #
G2514877
UPC #
-
Country of Origin
United States

Details

Weight
1.55 lbs.
Nominal Flow (GPM)
10

Description

All are reusable and feature 100 mesh stainless steel pleated element, nickel-plated steel end caps, and epoxy-bonded joints for compatibility with all fluids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.