LH200 Series: 0.94 Spider Thickness, 7/8 ID, 1/4 Keyway, 1.08 LTB, 3.15 OD

  • Mfr # 235315

  • Zoro # G903534746


product price: $39.29
/ea

Key Features

Bore Dia.
7/8 in.
Weight
1.72 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235315
Zoro #
G903534746
UPC #
615986046470
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in.
Outside Dia.
3.15 in.

Details

Weight
1.72 lbs

Description

LH Series coupling is designed specifically for hydraulic applications. The shortened overall length allows for easy replacement and installation with four insert durometers available. The LH Series design also offers more torque capacity when compared to other similar hydraulic couplings. With nine hydraulic coupling sizes available, Lovejoy has a product line to fill all of your hydraulic application needs.


Features:

  • Industry Standard Overall Length

  • Four insert options

  • Standard spline bores available per SAE specification

  • Fail-safe - performs even if elastomer fails

  • No metal to metal contact


Benefits:

  • Superior torque capacity verses industry standard design

  • Quickship delivery on standard bore and keyway combinations

  • Resistant to hydraulic fluid, oil, grease, dirt and moisture

  • Hubs available in cast or sintered iron

  • Lovejoy quality, service and over 100 years of experience

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.