Male JIC to M O-Ring Boss 90 - 1 1/16-12 A, 1 1/16-12 B

  • Mfr # FG6801-12-12

  • Zoro # G116318812


product price:  $9.45
/ea

Key Features

Fitting Thread Size 2
SAE -12
Length
1.94 in
Fitting Thread Size 1
1 1/16 -12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG6801-12-12
Zoro #
G116318812
UPC #
615986061992
Country of Origin
Unknown

Dimensions

Fitting Thread Size 2
SAE -12
Length
1.94 in
Fitting Thread Size 1
1 1/16 -12 in

Details

Item
Hose Fittings

Description

Male JIC to Male O-Ring Boss 90

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.