Male JIC to M Pipe Straight - 1 5/16-12 A, 1-11 1/2 B

  • Mfr # FG2404-16-16

  • Zoro # G016318844


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Fitting Thread Size 1
1 5/16 -12 in
Length
2.296 in
Fitting Thread Size 2
1 -11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG2404-16-16
Zoro #
G016318844
UPC #
615986058527
Country of Origin
Unknown

Dimensions

Fitting Thread Size 1
1 5/16 -12 in
Length
2.296 in
Fitting Thread Size 2
1 -11 1/2 in

Details

Item
Hose Fittings

Description

Male J.I.C. to Male Pipe Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.