Shop BAILEY
See all product information
Create Account
Male O-Ring Boss to F JIC Swivel Straight - 1 5/16-12 A, 1 5/16-12 B
- Mfr # FG6402-16-16
- Zoro # G716318830
product price:Â
$
16.49
/ea
Key Features
Length
2.28 in
Fitting Thread Size 1
SAE -16
Fitting Thread Size 2
1 5/16 -12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG6402-16-16
- Zoro #
- G716318830
- UPC #
- 615986075791
- Country of Origin
- Unknown
- Item
- Hose Fittings
Dimensions
- Length
- 2.28 in
- Fitting Thread Size 1
- SAE -16
- Fitting Thread Size 2
- 1 5/16 -12 in
Description
Male O-Ring Boss to Female J.I.C. Swivel Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.