Shop BAILEY

Male O-Ring Boss to F JIC Swivel Straight - 9/16-18 A, 9/16-18 B

  • Mfr # FG6402-06-06

  • Zoro # G316318827


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Length
1.48 in
Fitting Thread Size 1
SAE -6
Fitting Thread Size 2
9/16 -18 female
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG6402-06-06
Zoro #
G316318827
UPC #
615986058633
Country of Origin
Unknown

Dimensions

Length
1.48 in
Fitting Thread Size 1
SAE -6
Fitting Thread Size 2
9/16 -18 female

Details

Item
Hose Fittings

Description

Male O-Ring Boss to Female J.I.C. Swivel Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.