Male O-Ring Boss to F Pipe Straight - 7/8-14 A, 1/2-14 B

  • Mfr # FG6405-10-08

  • Zoro # G116318836


product price:  $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Fitting Thread Size 1
SAE-10
Length
1.63 in
Fitting Thread Size 2
1/2-14 male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG6405-10-08
Zoro #
G116318836
UPC #
615986051245
Country of Origin
Unknown

Dimensions

Fitting Thread Size 1
SAE-10
Length
1.63 in
Fitting Thread Size 2
1/2-14 male

Details

Item
Hose Fittings

Description

Male O-Ring Boss to Female Pipe Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.