Male O-Ring Boss to M Pipe Straight - 3/8-18 A, SAE 6 B

  • Mfr # FG6401-06-06

  • Zoro # G816318815


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Fitting Thread Size 2
3/8-18 male
Length
1.3 in
Fitting Thread Size 1
SAE 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG6401-06-06
Zoro #
G816318815
UPC #
615986061947
Country of Origin
Unknown

Dimensions

Fitting Thread Size 2
3/8-18 male
Length
1.3 in
Fitting Thread Size 1
SAE 6

Details

Item
Hose Fittings

Description

Male O-Ring Boss to Male Pipe Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.