Male O-Ring Boss to Pipe Straight - 1/2-14 A, SAE 6 B

  • Mfr # FG6401-06-08

  • Zoro # G616318817


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Fitting Thread Size 1
SAE -6
Fitting Thread Size 2
1/2 -14 male
Length
1.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG6401-06-08
Zoro #
G616318817
UPC #
615986061954
Country of Origin
Unknown

Dimensions

Fitting Thread Size 1
SAE -6
Fitting Thread Size 2
1/2 -14 male
Length
1.39 in

Details

Item
Hose Fittings

Description

Male O-Ring Boss to Male Pipe Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.