Male Pipe to F Pipe Swivel 45 Elbow - 1/2-14 A, 1/2-14 B
- Mfr # FG1503-08-08
- Zoro # G516318818
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Length
1.31 in
Fitting Thread Size 2
1/2 -14 female
Fitting Thread Size 1
1/2 -14 male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG1503-08-08
- Zoro #
- G516318818
- UPC #
- 615986058596
- Country of Origin
- Unknown
- Item
- Hose Fittings
Dimensions
- Length
- 1.31 in
- Fitting Thread Size 2
- 1/2 -14 female
- Fitting Thread Size 1
- 1/2 -14 male
Description
Male Pipe to Female Pipe Swivel 45 deg Elbow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.