Male Pipe to F Pipe Swivel 45 Elbow - 1/4-18 A, 1/4-18 B

  • Mfr # FG1503-04-04

  • Zoro # G316318841


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Length
0.94 in
Fitting Thread Size 1
1/4-18 male
Fitting Thread Size 2
1/4 -18 female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG1503-04-04
Zoro #
G316318841
UPC #
615986061817
Country of Origin
Unknown

Dimensions

Length
0.94 in
Fitting Thread Size 1
1/4-18 male
Fitting Thread Size 2
1/4 -18 female

Details

Item
Hose Fittings

Description

Male Pipe to Female Pipe Swivel 45 deg Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.