Male Pipe to F Pipe Swivel 45 Elbow - 3/8-18 A, 3/8-18 B

  • Mfr # FG1503-06-06

  • Zoro # G016318813


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Fitting Thread Size 2
3/8-18 female
Length
1.06 in
Fitting Thread Size 1
3/8-18 male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG1503-06-06
Zoro #
G016318813
UPC #
615986061831
Country of Origin
Unknown

Dimensions

Fitting Thread Size 2
3/8-18 female
Length
1.06 in
Fitting Thread Size 1
3/8-18 male

Details

Item
Hose Fittings

Description

Male Pipe to Female Pipe Swivel 45 deg Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.