Zoro Homepage

Mast Guide Bearing - MG305-2RS-2, 1 ID, 2.937 OD, 1 W

  • Mfr # 150389

  • Zoro # G2516049


product price: $33.99
/ea

Key Features

Outside Dia.
2.937 in.
Width
1 in.
Weight
1.3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150389
Zoro #
G2516049
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.937 in.
Width
1 in.

Details

Weight
1.3 lbs.

Description

Mast Guide Bearings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.