Zoro Homepage

Mast Guide Bearing - MG309-2RS-1, 45 mm ID, 5 OD, 1.25 W

  • Mfr # 150392

  • Zoro # G2653678


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5 in.
Width
1.25 in.
Weight
4.5 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150392
Zoro #
G2653678
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5 in.
Width
1.25 in.

Details

Weight
4.5 lbs.

Description

Mast Guide Bearings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.