Zoro Homepage

Metric Miniature Precision Bearings - 608-ZZ , 8 MM ID, 22 MM OD, 7 MM Width

  • Mfr # 150647

  • Zoro # G2515376


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Outside Dia.
22 MM
Width
7 MM
Weight
0.03 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150647
Zoro #
G2515376
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
22 MM
Width
7 MM

Details

Weight
0.03 lbs.

Description

ZZ (2 steel shields). 2RSNR (2 rubber selas with retainer ring attached). 2RS (2 rubber seals). Minimum order quantity - 10.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.