Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Plug: SAE 8, 5/16 hex socket, 0.59 Height, 7/8 Width

  • Mfr # 6409-08 PRESSURE CONNECTIONS

  • Zoro # G316360369


product price: $0.75
/ea
Sold in multiples of 10 for $7.50

Key Features

Length (In.)
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6409-08 PRESSURE CONNECTIONS
Zoro #
G316360369
UPC #
615986062883
Country of Origin
Unknown

Dimensions

Length (In.)
0.59 in

Details

Item
Ports & Plugs

Description

Port Plug is a reliable and essential solution for sealing hydraulic ports and preventing contamination in your system. Designed to fit a variety of hydraulic machinery, this plug ensures a secure, leak-proof seal that protects your system from dirt, moisture, and debris during maintenance, transport, or storage. Crafted from high-strength, corrosion-resistant materials, it delivers long-lasting durability and performance in even the most demanding environments. Easy to install and remove, this hydraulic port plug helps maintain system efficiency, extend equipment lifespan, and reduce the risk of damage or contamination. Perfect for professionals who require top-notch protection for their hydraulic systems.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.