Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Disconnect, HNV Tip, 1/2 in, 1/2-14, 4060 psi, Steel

  • Mfr # HNV-08M-08FP

  • Zoro # G016382043


product price: $13.15
/ea

Key Features

Fitting Size
1/2 in
Max. Working Pressure (PSI)
4060 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNV-08M-08FP
Zoro #
G016382043
UPC #
615986079652
Country of Origin
Unknown

Dimensions

Fitting Size
1/2 in

Details

Max. Working Pressure (PSI)
4060 psi
Item
Quick Couplers

Description

High-integrity connections which can be easily disconnected and re-connected. Available in poppet, ball, dry break/flat or flush face for a wide range of applications. Our couplers and tips allow for fast and easy hose replacement. Meets ISO standards. Safely connect while under pressure for diagnostics, service or reconfiguration.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.