Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R Series Bearings - R20-2RS , 1 1/4 ID, 2 1/4 OD, 0.5 Width

  • Mfr # 150678

  • Zoro # G2515559


product price: $7.42
/ea

Key Features

Outside Dia.
2-1/4 in.
Width
0.5000 in.
Weight
0.21 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150678
Zoro #
G2515559
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2-1/4 in.
Width
0.5000 in.

Details

Weight
0.21 lbs.

Description

Conrad construction enables these bearings to take a radial thrust as well as a radial load. 1RS (1 rubber seal). 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.