Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Keyed Shafting: 1 1/8 Dia. 1/4 Keyway, 3 ft. Length

  • Mfr # 1/4 in KEYWAY

  • Zoro # G116319116


product price: $57.39
/ea

Key Features

Diameter
1 1/8 in
Material
Steel
Keyway
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4 in KEYWAY
Zoro #
G116319116
UPC #
615986069530
Country of Origin
Unknown

Dimensions

Diameter
1 1/8 in

Details

Material
Steel
Item
Keyed Shafting
Keyway
1/4 in

Description

Cold drawn steel with full length keyways.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.