Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Keyed Shafting: 1 3/8 Dia. 5/16 Keyway, 3 ft. Length

  • Mfr # 5/16 in KEYWAY

  • Zoro # G516319143


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Material
Steel
Keyway
5/16 in
Diameter
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/16 in KEYWAY
Zoro #
G516319143
UPC #
615986069479
Country of Origin
Unknown

Dimensions

Diameter
1 3/8 in

Details

Item
Keyed Shafting
Material
Steel
Keyway
5/16 in

Description

Cold drawn steel with full length keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.