Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SA Series - Eccentric Collar - 1 3/16, 2.44 OD, SA 206-19

  • Mfr # B-2110-OH

  • Zoro # G2516091


product price: $17.89
/ea

Key Features

Bearing Outside Dia. (In.)
2.4409 in.
Weight
0.75 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-2110-OH
Zoro #
G2516091
UPC #
-
Country of Origin
United States

Dimensions

Bearing Outside Dia. (In.)
2.4409 in.

Details

Weight
0.75 lbs.

Description

SA type bearings have a metal shroud seal for protection against fiber creeping along shaft. Bearings are precision ground and suitable for high speed applications (such as fans) and for use under rugged conditions (such as farm machinery).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.