Zoro Homepage

SB Series - Set Screw Collar - 3/4 ID, 1.85 OD, SB 204-12

  • Mfr # 150800

  • Zoro # G2648909


product price: $13.19
/ea

Key Features

Bearing Outside Dia. (In.)
1.8504 in.
Weight
0.29 lbs.
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
150800
Zoro #
G2648909
UPC #
-
Country of Origin
United States

Dimensions

Bearing Outside Dia. (In.)
1.8504 in.

Details

Weight
0.29 lbs.

Description

SB type bearings have a metal shroud seal for protection against fiber creeping along shaft. Bearings are precision ground and suitable for high speed applications (such as fans) and for use under rugged conditions (such as farm machinery).