SB Series - Set Screw Collar - 7/8 ID, 2.04 OD, SB 205-14

  • Mfr # 150804

  • Zoro # G2516800


product price:  $13.35
/ea

Key Features

Bearing Outside Dia. (In.)
2.047 in.
Weight
0.29 lbs.
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
150804
Zoro #
G2516800
UPC #
-
Country of Origin
United States

Dimensions

Bearing Outside Dia. (In.)
2.047 in.

Details

Weight
0.29 lbs.

Description

SB type bearings have a metal shroud seal for protection against fiber creeping along shaft. Bearings are precision ground and suitable for high speed applications (such as fans) and for use under rugged conditions (such as farm machinery).