Zoro Homepage

Seal Kit, Piston 4000 PSI Series, 3 Bore

  • Mfr # 781102

  • Zoro # G503534719


product price: $24.19
/ea

Key Features

Bore Dia. (In.)
3.0 in.
Weight
1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781102
Zoro #
G503534719
UPC #
615986050149
Country of Origin
United States

Dimensions

Bore Dia. (In.)
3.0 in.

Details

Weight
1 lbs

Description

Pistons 4000 PSI Series | Bore 3" Bore 300 Series 3.0 PISTON SEAL KIT
Includes:
121BN O-RING
145BN O-RING
77-145 PISTON SEAL
WR-300-37 WEAR RING

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.