Zoro Homepage

Seal Kit, Piston 4000 PSI Series, 5 Bore

  • Mfr # 781106

  • Zoro # G503534207


product price: $41.89
/ea

Key Features

Bore Dia. (In.)
5.0 in.
Weight
1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781106
Zoro #
G503534207
UPC #
615986058268
Country of Origin
United States

Dimensions

Bore Dia. (In.)
5.0 in.

Details

Weight
1 lbs

Description

Pistons 4000 PSI Series | Bore 5" Bore 300 Series 5.0 PISTON SEAL KIT
Includes:
129BN O-RING
5" PARKER PSP SEAL
WEAR RING - WR-500-50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.