Seal Kit, Screw In Gland 3000 PSI Series: 2.5 Bore, 1.5 Rod

  • Mfr # 783106

  • Zoro # G403534383


product price:  $25.69
/ea

Key Features

Bore Dia. (In.)
2.5 in.
Weight
0.15 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
783106
Zoro #
G403534383
UPC #
615986050385
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2.5 in.

Details

Weight
0.15 lbs

Description

Seal Kit for Chief Screw In Gland 2" bore, 1.5" rod.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.