Seal Kit, Screw In Gland 3000 PSI Series: 3 Bore, 1.75 Rod

  • Mfr # 783108

  • Zoro # G803534310


product price: $29.99
/ea

Key Features

Bore Dia. (In.)
3.0 in.
Weight
0.15 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783108
Zoro #
G803534310
UPC #
615986050408
Country of Origin
United States

Dimensions

Bore Dia. (In.)
3.0 in.

Details

Weight
0.15 lbs

Description

Seal Kit For Chief screw-in gland, 3" bore, 1.75" rod.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.