Zoro Homepage

Seal Kit, TC3 Tie-rod Cylinder: 3.5 Bore - 1.5 Rod Dia.

  • Mfr # 204015

  • Zoro # G2400978


product price: $52.99
/ea

Key Features

Bore Dia.
3.5 in.
Max. Pressure
3000
Rod Dia.
1.5 in.
Weight
1.38 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204015
Zoro #
G2400978
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3.5 in.
Rod Dia.
1.5 in.

Details

Max. Pressure
3000
Weight
1.38 lbs.

Description

SEAL KIT FOR CHIEF TC3 3000 PSI CYLNDERS 3.5" BORE 1.5" ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.