Zoro Homepage

Seal Kit, WC Welded Cylinder: 3 Bore - 1.5 Rod Dia.

  • Mfr # 286102

  • Zoro # G2484856


product price: $42.35
/ea

Key Features

Bore Dia. (In.)
3 in.
Weight
0.2 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286102
Zoro #
G2484856
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
3 in.

Details

Weight
0.2 lbs.

Description

SEAL KIT FOR WC SERIES 3.0 BORE 1.5 ROD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.