Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Kit, WC Welded Cylinder: 4 Bore - 2 Rod Dia.

  • Mfr # 286104

  • Zoro # G2513081


product price: $57.69
/ea

Key Features

Bore Dia. (In.)
4 in.
Weight
1 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286104
Zoro #
G2513081
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
4 in.

Details

Weight
1 lbs.

Description

WC SEAL KIT 4.0 BORE 2.0 ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.