Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Kit, WT Welded Cylinder: 4 Bore - 2.25 Rod Dia.

  • Mfr # 216804

  • Zoro # G2484847


product price: $58.37
/ea

Key Features

Weight
1 lbs.
Bore Dia. (In.)
4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216804
Zoro #
G2484847
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
4 in.

Details

Weight
1 lbs.

Description

SEAL KIT FOR CHIEF WT CYLNDERS 4" BORE 2.25" ROD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.