
High Flow Sectional Valve 40GPM, Work Section, 4 Way 3 Pos, Motor Spool, 3/4 NPT
Mfr # 223058
Zoro # G2653599
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (GPM)
40
Port Size
SAE 12
Weight
9.5 lbs
Number of Spools - Hydraulic Valves
1
Work Port Size - Hydraulic Valves
SAE 12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
223058
Zoro #
G2653599
UPC #
615986037584
Country of Origin
United States
Dimensions
Port Size
SAE 12
Work Port Size - Hydraulic Valves
SAE 12
Details
Flow Rate (GPM)
40
Weight
9.5 lbs
Number of Spools - Hydraulic Valves
1
Max. Pressure - Hydraulic Valves
3500 PSI
Description
This valve series has a 40 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation “High Boy” have port reliefs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.