Zoro Homepage

Solenoid Coil Only (12V Dc) 10196-61: 080 Single Stud, 452022

  • Mfr # 452022

  • Zoro # G2654070


product price: $55.29
/ea

Key Features

Weight
1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452022
Zoro #
G2654070
UPC #
615986039403
Country of Origin
United States

Details

Weight
1 lbs

Description

COIL ONLY 12 VDC 080 SINGLE STUD 10196-61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.