
Solid Stainless Steel Shaft Collars: 1 1/4 ID, 2 OD, 11/16 Width
Mfr # SSC20 1 1/4
Zoro # G916318852
product price: $16.39
/eaKey Features
Outside Dia.
2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSC20 1 1/4
Zoro #
G916318852
UPC #
615986069592
Country of Origin
Unknown
Dimensions
Outside Dia.
2 in
Bore Dia.
1 1/4 in
Details
Material
Stainless Steel
Item
Shaft Collars
Description
Stainless steel shaft collars provide a stronger resistance to corrosion than the zinc plated and regular steel. Suitable for many applications in automotive, machinery repair, from drive shafts to machine tools and gearbox assemblies. Common uses include wheel stopper/spacer, bearing faces, component locators, and more. Set Screws secure the collar onto the shaft more effectively.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.