Zoro Homepage

Solid Stainless Steel Shaft Collars: 1 3/8 ID, 2 1/8 OD, 3/4 Width

  • Mfr # SSC22 1 3/8

  • Zoro # G716318847


product price: $15.99
/ea

Key Features

Material
Stainless Steel
Outside Dia.
2 1/8 in
Bore Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC22 1 3/8
Zoro #
G716318847
UPC #
615986069646
Country of Origin
Unknown

Dimensions

Outside Dia.
2 1/8 in
Bore Dia.
1 3/8 in

Details

Item
Shaft Collars
Material
Stainless Steel

Description

Stainless steel shaft collars provide a stronger resistance to corrosion than the zinc plated and regular steel. Suitable for many applications in automotive, machinery repair, from drive shafts to machine tools and gearbox assemblies. Common uses include wheel stopper/spacer, bearing faces, component locators, and more. Set Screws secure the collar onto the shaft more effectively.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.