Zoro Homepage

Solid Steel Shaft Collars: 1 1/2" I.D., 2 1/4" O.D., 3/4" Width

  • Mfr # 136022

  • Zoro # G2651788


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Outside Dia.
2 1/4 in.
Width
3/4 in.
Weight
0.45 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136022
Zoro #
G2651788
UPC #
615986036952
Country of Origin
United States

Dimensions

Outside Dia.
2 1/4 in.
Width
3/4 in.

Details

Weight
0.45 lbs

Description

Zinc plated, machined steel with one set-screw.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.