Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Steel Shaft Collars: 1 1/8" I.D., 1 3/4" O.D., 5/8" Width

  • Mfr # 136017

  • Zoro # G003534561


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Bore Dia.
1.125 in.
Outside Dia.
1.75 in.
Width
.625 in.
Weight
0.24 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136017
Zoro #
G003534561
UPC #
615986043288
Country of Origin
United States

Dimensions

Bore Dia.
1.125 in.
Outside Dia.
1.75 in.
Width
.625 in.

Details

Weight
0.24 lbs

Description

Solid Shaft Collars with Zinc Plating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.