Zoro Homepage

Solid Steel Shaft Collars: 1 3/16 ID, 2 OD, 11/16 Width

  • Mfr # SC 1 3/16

  • Zoro # G016318851


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Material
Carbon Steel
Finish
Zinc Plated
Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC 1 3/16
Zoro #
G016318851
UPC #
615986069615
Country of Origin
Unknown

Dimensions

Bore Dia.
1 3/16 in
Outside Dia.
2 in

Details

Material
Carbon Steel
Item
Shaft Collars
Finish
Zinc Plated

Description

Zinc-plated carbon steel shaft collars are suitable for many applications in automotive, machinery repair, from drive shafts to machine tools and gearbox assemblies. Common uses include wheel stopper/spacer, bearing faces, component locators, and more. Set Screws secure the collar onto the shaft more effectively.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.