Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Steel Shaft Collars: 1 7/16 ID, 2 1/4 OD, 3/4 Width

  • Mfr # SC 1 7/16

  • Zoro # G816318846


product price: $0.86
/ea
Sold in multiples of 12 for $10.32

Key Features

Finish
Zinc Plated
Outside Dia.
2 1/4 in
Bore Dia.
1 7/16 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC 1 7/16
Zoro #
G816318846
UPC #
615986069639
Country of Origin
Unknown

Dimensions

Outside Dia.
2 1/4 in
Bore Dia.
1 7/16 in

Details

Finish
Zinc Plated
Item
Shaft Collars
Material
Carbon Steel

Description

Zinc-plated carbon steel shaft collars are suitable for many applications in automotive, machinery repair, from drive shafts to machine tools and gearbox assemblies. Common uses include wheel stopper/spacer, bearing faces, component locators, and more. Set Screws secure the collar onto the shaft more effectively.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.