Zoro Homepage

Solid Steel Shaft Collars: 2" I.D., 3" O.D., 7/8" Width

  • Mfr # 136029

  • Zoro # G303534506


product price: $13.15
/ea

Key Features

Outside Dia.
3 in.
Width
.875 in.
Weight
0.93 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136029
Zoro #
G303534506
UPC #
615986043349
Country of Origin
United States

Dimensions

Bore Dia.
2 in.
Outside Dia.
3 in.
Width
.875 in.

Details

Weight
0.93 lbs

Description

Solid Shaft Collars with Zinc Plating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.