Zoro Homepage

Solid Steel Shaft Collars: 3/4" I.D., 1 1/4" O.D., 9/16" Width

  • Mfr # 136010

  • Zoro # G2652418


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Outside Dia.
1 1/4 in.
Width
9/16 in.
Weight
0.12 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136010
Zoro #
G2652418
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 1/4 in.
Width
9/16 in.

Details

Weight
0.12 lbs

Description

Zinc plated, machined steel with one set-screw.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.