Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Steel Shaft Collars: 5/8 ID, 1 1/8 OD, 1/2 Width

  • Mfr # SC 5/8

  • Zoro # G516318849


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Finish
Zinc Plated
Material
Carbon Steel
Bore Dia.
5/8 in
Outside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC 5/8
Zoro #
G516318849
UPC #
615986069585
Country of Origin
Unknown

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 1/8 in

Details

Finish
Zinc Plated
Material
Carbon Steel
Item
Shaft Collars

Description

Zinc-plated carbon steel shaft collars are suitable for many applications in automotive, machinery repair, from drive shafts to machine tools and gearbox assemblies. Common uses include wheel stopper/spacer, bearing faces, component locators, and more. Set Screws secure the collar onto the shaft more effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.