Zoro Homepage

Special Agricultural Bearings - 0.75 ID, 2.04 OD

  • Mfr # 158013

  • Zoro # G2516679


product price: $13.35
/ea

Key Features

Outside Dia.
2.04 in. Flat
Width
1.37 in. / .59 in. Outer Ring
Weight
0.34 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158013
Zoro #
G2516679
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.04 in. Flat
Width
1.37 in. / .59 in. Outer Ring

Details

Weight
0.34 lbs.

Description

Special Agricultural Bearings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.