Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bearing 3/8" Bolt Size, 2-1/4" Id, 3-9/16 Od, 158706

  • Mfr # 158706

  • Zoro # G2649706


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3-9/16 in.
Width
3-3/8 in. Inner / 1-11/16" Outer
Weight
1 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158706
Zoro #
G2649706
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3-9/16 in.
Width
3-3/8 in. Inner / 1-11/16" Outer

Details

Weight
1 lbs.

Description

Spherical Bearings - Extended Inner Race - Unsealed (Inches)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.