Zoro Homepage

Spherical Bearings - High Misalignment Series Metric - 70mm ID, 120mm OD

  • Mfr # GEG70ES-2RS

  • Zoro # G216382058


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (mm)
120 mm
Bore Dia. (mm)
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEG70ES-2RS
Zoro #
G216382058
UPC #
615986043950
Country of Origin
United States

Dimensions

Outside Dia. (mm)
120 mm
Bore Dia. (mm)
70 mm

Details

Item
Universal

Description

These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.