Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing 1-3/8 Id, 2-3/16 Od, 1-3/16 Inner Width, 158922

  • Mfr # 158922

  • Zoro # G2650211


product price: $24.39
/ea

Key Features

Outside Dia.
2-3/16 in.
Width
1-3/16 in. Inner / 1-1/64 in. Outer
Weight
0.77 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158922
Zoro #
G2650211
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2-3/16 in.
Width
1-3/16 in. Inner / 1-1/64 in. Outer

Details

Weight
0.77 lbs.

Description

These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.