Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearings (Inches) - 4 ID, 6-1/4 OD

  • Mfr # 158964

  • Zoro # G2649977


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
6-1/4 in.
Width
3-1/2 in. Inner / 3 in. Outer
Weight
15.59 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158964
Zoro #
G2649977
UPC #
615986036860
Country of Origin
United States

Dimensions

Outside Dia.
6-1/4 in.
Width
3-1/2 in. Inner / 3 in. Outer

Details

Weight
15.59 lbs.

Description

These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.